SMC MXQ12CL-10Z AIR SLIDE TABLE


Guided Cylinder

References
smc:MXQ12CL-10Z
rubix:2606039
brand logo
brand logo
Technical specifications
Typeguided cylinder
Cylinder diameter12 mm
See all Specifications

Product details : SMC MXQ12CL-10Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
MXQ*C-Z, Air Slide Table, Single Side Ported Type

Strengths

•Height interchangeable with legacy style MXQ
Repeatable positioning accuracy: +/-0.05 mm
Stroke adjuster options: rubber, metal stopper or shock absorber
End lock option in the event of air pressure loss
PTFE grease or food grade grease option
RoHS compliant
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)49x83x27 mm
Logistic Weight280 g
Typeguided cylinder
Cylinder diameter12 mm
Cylinder stroke10 mm
Design size12
Show UNSPSC/ECL@SS
£ 360.41 excl. VAT
/ Each
£ 432.49 incl. VAT
  • Delivery usually within ( 20 ) days