Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Linear drive
FESTO 8041859 TOOTHED BELT AXIS
FESTO 8041859 TOOTHED BELT AXIS
Toothed Belt Axes
References
festo:
ELGA-TB-KF-80-500-0H
rubix:
391A0987
manufacturer :
8041859
ean:
4052568286590
Technical specifications
Type
toothed belt axes
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8041859 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-80-500-0H With recirculating ball bearing guide Effective diameter of drive pinion=39,79 mm, Working stroke=500 mm, Size=80, Stroke reserve=0 mm, Toothed-belt stretch=0,168 %
Technical specifications
Attributes
Type
toothed belt axes
Cylinder diameter
80
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Cylinder stroke
500
mm
Design size
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,448.47
excl. VAT
/
Each
£
1,738.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8118911 GUIDED DRIVE
SMC MXH16-5Z COMPACT SLIDE
SMC CDY1S15H-600B RODLESS CYLINDER
FESTO 3013357 TOOTHED BELT AXIS
SMC MGPL50-M7876-40AA GUIDED CYLINDER
SMC CY3B40-800 MAGNETICALLY COUPLED RODLESS CYLINDER
AVENTICS 0821401491
AVENTICS 0821401296
FESTO 543949 MINI SLIDE DGSL-10-10-P1A
FESTO 170836 GUIDED DRIVE DFM-16-40-P-A-GF
FESTO 8085132 MINI SLIDE DGST-16-30-PA
SMC MXW16-200B AIR SLIDE TABLE
SMC LEPS6K-50-R36P1 ELECTRIC ACTUATOR MINIATURE SLIDE TABLE TYPE
FESTO 8118888 GUIDED DRIVE
SMC MXQ6L-20Z AIR SLIDE TABLE