References
SMC:MXW16-100B
Rubix:2606365
EAN:3618036333404

Documents
Product details : SMC MXW16-100B AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 16mm
Thread Type: Bore 8-16
Stroke: 100mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 100mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 298x74x43 mm |
|---|---|
| Logistic Weight | 2290 g |
| Type | mxw |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
| Max. temperature | 60 °C |
| Design size | 16 |
| Series | mxw |
Show UNSPSC/ECL@SS
£ 1,094.79 excl. VAT
/ Each
£ 1,313.75 incl. VAT
- Delivery usually within ( 4 ) days