SMC MGPL80TF-50Z COMPACT GUIDE CYLINDER
MGP-Z (ø40 to ø100), Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPL80TF-50Z
Rubix:393A1008
Manufacturer :MGPL80TF-50Z

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MGPL80TF-50Z COMPACT GUIDE CYLINDER
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Strengths
3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
Compactness & Lightness
Bore size: 40, 50, 63, 80, 100 (mm)
Strokes from 10 to 400mm (depending upon bore size)
4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 631.83 excl. VAT
/ Each
£ 758.20 incl. VAT
- Delivery usually within ( 11 ) days