References
SMC:MXW25-300B
Rubix:265A1588
Manufacturer :MXW25-300B
EAN:3618036332940

Technical specifications
| Type | mxw, air slide table, recirculating linear guide, long strokes |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
Product details : SMC MXW25-300B
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
MXW, Long Stroke Precision Slide Table (Recirculating Bearings) - Mechanically Coupled
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 740x126x76 mm |
|---|---|
| Logistic Weight | 11200 g |
| Type | mxw, air slide table, recirculating linear guide, long strokes |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
| Series | mxw |
Show UNSPSC/ECL@SS
£ 1,912.46 excl. VAT
/ Each
£ 2,294.95 incl. VAT
- Delivery usually within ( 8 ) days