References
Festo:DFM-25-160-B-PPV-A-KF
Rubix:390A6389
Manufacturer :609353
EAN:4052568411718

Technical specifications
| Type | festo 609353 guided drive |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 609353 GUIDED DRIVE
Guiding cylinder DFM-25-160-B-PPV-A-KF Guiding cylinder DFM-25-160-B-PPV-A-KF Piston diameter: 25 mm; Theoretical force at 6 bar, extension: 295; Stroke: 160; Cushioning: Pneumatic cushioning, adjustable at both ends; Position sensing: For proximity sensor
Technical specifications
Attributes
| Type | festo 609353 guided drive |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 160 mm |
| Max. temperature | 60 °C |
| Series | dfm-b |
Show UNSPSC/ECL@SS
£ 629.19 excl. VAT
/ Each
£ 755.03 incl. VAT
- Delivery usually within ( 11 ) days