Guided Drive DFM
Type | Guided Actuator |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 123x93x119 mm |
---|---|
Logistic Weight | 2000 g |
Type | Guided Actuator |
Cylinder diameter | 32 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 30 mm |
Max. service pressure | 10 bar |
Design size | 32 |
Delivery usually within ( 2 ) days