References
SMC:MXQ12L-10Z
Rubix:2606047

Technical specifications
| Type | guided cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MXQ12L-10Z AIR SLIDE TABLE
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•Mounting: Interchangeable in mounting with the conventional model.
•Height: Same height as the conventional model.
•Lighter: Weight reduced up to 31%.
•Auto switch visibility improved.
Bore Size: 12 mm
Body Option: L (Symmetric Type)
Stroke: 10 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Side Adjuster Position: None (or Standard Type)
•Height: Same height as the conventional model.
•Lighter: Weight reduced up to 31%.
•Auto switch visibility improved.
Bore Size: 12 mm
Body Option: L (Symmetric Type)
Stroke: 10 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Side Adjuster Position: None (or Standard Type)
Strengths
•Air slide table w/built-in guide rail
Standard or symetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Standard or symetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x83x30 mm |
|---|---|
| Logistic Weight | 290 g |
| Type | guided cylinder |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Design size | 12 |
Show UNSPSC/ECL@SS
£ 463.20 excl. VAT
/ Each
£ 555.84 incl. VAT
- Delivery usually within ( 4 ) days