FESTO 535485 LINEAR/SWIVEL CLAMP CLR-25-20-R-P-A-K11-R8

Cylinder Swing Clamp

See technical informationSee documents

References

Festo:CLR-25-20-R-P-A-K11-R8
Rubix:108A9394
Manufacturer :535485
EAN:4052568169015
CLR-25-20-R-P-A-K11-R8 Linear/swivel clamp

Technical specifications

Typecylinder swing clamp
Cylinder diameter25 mm
Cylinder stroke20 mm
See all Specifications

Documents

Product details : FESTO 535485 LINEAR/SWIVEL CLAMP CLR-25-20-R-P-A-K11-R8


Linear/swivel clamp CLR-25-20-R-P-A-K11-R8 clamping system with linear and swivel motion 90 degrees to the right. standard hole pattern according to ISO 21287. With dust and weld spatter protection. Total stroke=33 mm, Piston diameter=25 mm, Piston rod thread=M6, Swivel angle=90 deg +/- 3 deg, Clamping stroke=20 mm

Technical specifications


Attributes
Logistic Weight599 g
Typecylinder swing clamp
Cylinder diameter25 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature80 °C
Design size25
£ 395.64 excl. VAT
/ Each
£ 474.77 incl. VAT
  • Delivery usually within ( 6 ) days