References
SMC:ZFA100-F01
Rubix:123A0593
Manufacturer :ZFA100-F01
EAN:3618036491739

Documents
Product details : SMC ZFA100-F01 AIR SUCTION FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Compact and lightweight.
•Adaptable for a manifold application.
•Large filter element surface.
•Easily replaced filter element.
•Mountable in any direction.
Applicable Filter: 100 (50 l/min (ANR))
Port Thread: F (G (PF))
Port Size: 01 (1/8B)
Accessories: None
•Adaptable for a manifold application.
•Large filter element surface.
•Easily replaced filter element.
•Mountable in any direction.
Applicable Filter: 100 (50 l/min (ANR))
Port Thread: F (G (PF))
Port Size: 01 (1/8B)
Accessories: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x68x18 mm |
|---|---|
| Logistic Weight | 146 g |
| Threading diameter (inch) | g 1/8 '' |
| Filter fineness | 30 µm |
| Material | die-cast aluminium |
| Volume flow rate | 50 l/min |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 35.55 excl. VAT
/ Each
£ 42.66 incl. VAT
- Delivery usually within ( 4 ) days