PARKER FILTER MXA1210CBG2GG121
Parker Hannifin Low Pressure In-Line Spin-On Filter - Maxiflow Series
See technical informationReferences
Parker:MXA1210CBG2GG121
Rubix:157A4664
Manufacturer :MXA1210CBG2GG121

Product details : PARKER FILTER MXA1210CBG2GG121
Maxiflow full flow spin-on filters are designed to provide quality protection for hydraulic or lubrication systems. Rated at a maximum pressure of 10 bar at 360 l/min, Maxiflow filters cover a wide range of mobile and industrial applications.
Maxiflow filters are ideally suited to full flow and bypass circuit installations where the need for high quality filter media is recommended for effective protection of system components, improving system productivity and profitability. Optional indicators provide direct information as to when the spin-on canisters require replacement.
Features and Benefits
• Integrated indicator – Easy identification of element status
• High quality paint for canisters – Long term protection against corrosion
• Spin-on filters available for suction and return line filtration – Flexible product offering for standardisation of components
•High quality filter medium – suitable for fatigue load due to high frequent low fluctuation for extended element life time.
Maxiflow filters are ideally suited to full flow and bypass circuit installations where the need for high quality filter media is recommended for effective protection of system components, improving system productivity and profitability. Optional indicators provide direct information as to when the spin-on canisters require replacement.
Features and Benefits
• Integrated indicator – Easy identification of element status
• High quality paint for canisters – Long term protection against corrosion
• Spin-on filters available for suction and return line filtration – Flexible product offering for standardisation of components
•High quality filter medium – suitable for fatigue load due to high frequent low fluctuation for extended element life time.
Application: Telescopic Handlers, Refuse Vehicles, Road Sweepers, Compactors, Industrial Power Units, Grass Cutters, Press Brakes
Brand: Parker
Bypass Valve Pressure Rating: 1.7 bar
Connection Type: G¾
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 10C Cellulose
Flow Rate: up to 360
Flow Rate: 0 to 60 l/min
For Fluid Type: Hydraulic Oils
Housing Material: Aluminium
Indicator Pressure Setting: 1.2
Indicator Type: Visual
Industry: Agriculture, Materials Handling, Construction
Materials Of Construction: Housing: Aluminium
Micron Rating: 10 µm
Mounting Type: Inline
Operating Pressure: 10, 150
Operating Temperature: -30 to 100, -22 to 212
Options: Standard
Product Series: Maxiflow
Product Style: Inline Spin-On Filter
Product Type: Hydraulic Filter
Seal Material: Nitrile
Technology: Hydraulics, Filtration
Brand: Parker
Bypass Valve Pressure Rating: 1.7 bar
Connection Type: G¾
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 10C Cellulose
Flow Rate: up to 360
Flow Rate: 0 to 60 l/min
For Fluid Type: Hydraulic Oils
Housing Material: Aluminium
Indicator Pressure Setting: 1.2
Indicator Type: Visual
Industry: Agriculture, Materials Handling, Construction
Materials Of Construction: Housing: Aluminium
Micron Rating: 10 µm
Mounting Type: Inline
Operating Pressure: 10, 150
Operating Temperature: -30 to 100, -22 to 212
Options: Standard
Product Series: Maxiflow
Product Style: Inline Spin-On Filter
Product Type: Hydraulic Filter
Seal Material: Nitrile
Technology: Hydraulics, Filtration
Technical specifications
Attributes
| Threading diameter (inch) | g 3/4 '' |
|---|---|
| Filter fineness | 10 µm |
| Type | hydraulic filter |
| Material | aluminium |
| Volume flow rate | 360 l/min |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 123.05 excl. VAT
/ Each
£ 147.66 incl. VAT
- Usually arrives within 14 working days
