References
SMC:ZFB200-08
Rubix:122A9909
Manufacturer :ZFB200-08
EAN:3618036491654

Documents
Product details : SMC ZFB200-08 AIR SUCTION FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Unrestricted 360° piping tube mounting.
•Easily replaced filter element.
•One-touch tube installation and removal.
•Lightweight and compact.
Basic Type: 200 (Metric, Release Button
IN/OUT Applicable Tubing O.D.: 08 (ø8) Metric
•Easily replaced filter element.
•One-touch tube installation and removal.
•Lightweight and compact.
Basic Type: 200 (Metric, Release Button
IN/OUT Applicable Tubing O.D.: 08 (ø8) Metric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x65x28 mm |
|---|---|
| Logistic Weight | 22 g |
| Filter fineness | 30 µm |
| Type | vacuum filter |
| Material | polyester |
| Volume flow rate | 50 l/min |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Delivery usually within ( 4 ) days