FESTO 532776 ACTIVATED CARBON FILTER LFX-D-MINI
Active Carbon Filter
See technical informationSee documentsReferences
Festo:LFX-D-MINI
Rubix:114A1322
Manufacturer :532776
EAN:4052568086206
Documents
Product details : FESTO 532776 ACTIVATED CARBON FILTER LFX-D-MINI
Activated carbon Filter LFX-D-MINI High performance Filter for virtually oil-free, odourless compressed Air, suitable for use in the food processing industry Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Design structure=(* Active carbon Filter, * Fibre Filter), Bowl guard=Metal bowl guard
Technical specifications
Attributes
| Logistic Weight | 336,5 g |
|---|---|
| Type | actieve koolstoffilter lfx-d-mini 532776 |
| Material | housing: die-cast zinc; bowl: pc (polycarbonate); filter element: activated carbon + fabric; seals: nbr; bowl protection: aluminum |
| Volume flow rate | 360 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | zonder sub-base |
Show UNSPSC/ECL@SS
£ 166.65 excl. VAT
/ Each
£ 199.98 incl. VAT
- Delivery usually within ( 8 ) days
