References
Festo:MS6-LF-1/4-CRV
Rubix:132A1451
Manufacturer :529625
EAN:4052568164096

Documents
Product details : FESTO 529625 FILTER MS6-LF-1/4-CRV
Filter MS6-LF-1/4-CRV 5 µm Filter, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 762 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Volume flow rate | 2000 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 80.83 excl. VAT
/ Each
£ 97.00 incl. VAT
- Delivery usually within ( 6 ) days