PCL FILTER/REG ATC12


Air Treatment Filter/Regulator

References
pcl (pneumatic components):ATC12
rubix:1321624
brand logo
brand logo
Technical specifications
Filter fineness10 µm
See all Specifications

Product details : PCL FILTER/REG ATC12


Strengths

Manual/semi automatic drain
Locking device
Complete with wall bracket and pressure gauge

Technical specifications


Attributes
Filter fineness10 µm
Body size12.7 mm
Volume flow rate5000 l/min
Min. service pressure 0 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 82.33 excl. VAT
/ Each
£ 98.80 incl. VAT
  • Usually arrives within 14 working days