CAMOZZI FILTER REG-1-25M-SEMIAUTO-SELFRELIEVING + GAUGE MX3-1-FR0004
Filter Regulator
See technical informationReferences
Camozzi:MX3-1-FR0004
Rubix:203A0730
Manufacturer :MX3-1-FR0004


Technical specifications
| Material | aluminium (body) |
|---|---|
| Connection 1 | g 1 |
| Filter fineness | 25 µm |
Product details : CAMOZZI FILTER REG-1-25M-SEMIAUTO-SELFRELIEVING + GAUGE MX3-1-FR0004
The filter regulators of the mx series combine pressure regulator and filter in one device. Hence, they are compact and for suitable for pre-filtering. They are available with or without secondary ventilation and with a diaphragm valve for direct pressure control as well as an integrated condensate drain, manual or automatic, equipped. Farther do they have a built-in manometer.The Mx series offers solutions that savings in installation time, space requirements and costs.
Strengths
•Air quality according to ISO 8573-1: 2010, classes 7.8.4 and 6.8.4
With an integrated manometer or pressure gauge connection
Handwheel with lock
Container lock
With an integrated manometer or pressure gauge connection
Handwheel with lock
Container lock
Technical specifications
Attributes
| Material | aluminium (body) |
|---|---|
| Connection 1 | g 1 |
| Filter fineness | 25 µm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 180.75 excl. VAT
/ Each
£ 216.90 incl. VAT
- Usually arrives within 14 working days