References
IMI Norgren:R72G-3GK-RMN
Rubix:45019126
Manufacturer :R72G-3GK-RMN

Documents
Product details : NORGREN R72G-3GK-RMN REGULATOR EXCELON
Pressure regulator 0.3-10 G 3/8
Technical specifications
Attributes
| Material | die-cast zinc |
|---|---|
| Connection 1 | g 3/8 |
| Body size | 9525 mm |
| Volume flow rate | 1980 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 130.15 excl. VAT
/ Each
£ 156.18 incl. VAT
- Usually arrives within 14 working days
