AKH Check Valve with One-touch Fitting
Logistics dimensions (L x W x H) | 19x64x19 mm |
---|---|
Logistic Weight | 22 g |
Metric exterior tube diameter | 18.5 mm |
Type of fluid | Air |
Material | Nylon;Soft Nylon;Polyurethane |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days