References
Orn:3200-30-NV-M
Rubix:2578233
Manufacturer :3200-30-NV-M
EAN:5055748723822

Documents
Product details : ORN 3200 ALBATROSS FLEECE NAVY M
Classic medium weight micro fleece jacket, soft cuff design, two external zipped pockets, two internal pockets, elasticated hem with side adjusters.
Strengths
very versatile - can be worn anywhere
Soft, luxurious microfleece
Soft Cuff design for more wearer comfort
Two external pockets with zip closures, two internal pockets
Elasticated hem with side adjusters
Twin needle stitched seams for durability
Classic and comfortable medium weight fleece jacket
Soft, luxurious microfleece
Soft Cuff design for more wearer comfort
Two external pockets with zip closures, two internal pockets
Elasticated hem with side adjusters
Twin needle stitched seams for durability
Classic and comfortable medium weight fleece jacket
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 300 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- In stock: Next day delivery
