PORTWEST 400G ARGYLL FLEECE NAVY SIZE L


Fleece

References
portwest:F400-NVY-L
rubix:1497223
ean:5036108045426
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST 400G ARGYLL FLEECE NAVY SIZE L


Our F400 is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures that heat is locked in.Material: Polyester Anti-Pill Finish 400g

Technical specifications


Attributes
Colournavy
Sizel
Main materialpolyester
Materialpolyester anti-pill finish 400g
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
  • Usually arrives within 14 working days