SKF ADJUSTMENT TOOL SMAT-008

Alignment tool

See technical informationSee documents

References

SKF:SMAT 008
Rubix:114A0432
Manufacturer :SMAT 008
EAN:7316576142499
brand logo

Technical specifications

Typevibracon adjustment tool
See all Specifications

Documents

Product details : SKF ADJUSTMENT TOOL SMAT-008


The Vibracon SMAT adjustment tool is designed to simplify and ensure the safe height adjustment of Vibracon shims during the installation of rotating components. This tool offers a simple yet effective solution for optimizing machine alignment in demanding industrial environments. It stands out for its ease of use, even in hard-to-reach areas, and for its ergonomic handles that improve grip. Its robust construction and surface treatment enhance its durability, ensuring long-term use under intensive conditions. This tool is an essential asset for efficient and precise installation.

Specifications:
- Designed to allow for precise and reliable height adjustment of Vibracon shims;
- Compatible with a wide range of Vibracon shims, regardless of size or type.

Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
The use of Vibracon shims enables the efficient and cost-effective installation of rotating components. A wide selection of adjustment tools simplifies the installation process. These tools are designed to easily and safely adjust the height of the shims.

Strengths

- Simple and intuitive to use, even in confined spaces;
- Improved alignment accuracy thanks to secure adjustment;
- Comfortable handling thanks to ergonomic handles;
- Extended service life thanks to surface treatment;
- Time savings during the installation process;
- Solution compatible with a wide range of Vibracon shim sizes.

Applications

This model is recommended for adjusting Vibracon shims of types SM24 ELP through SM42 ELP during the installation of rotating machinery. It is particularly well-suited for maintenance or installation operations in industrial sectors where alignment precision is essential, such as energy, marine, mechanical manufacturing, or petrochemicals. It is ideal for use in environments where accessibility is limited and where the reliability of adjustments determines the overall performance of the equipment.

Technical specifications


Attributes
Typevibracon adjustment tool
Seriessmat
£ 77.80 excl. VAT
/ Each
£ 93.36 incl. VAT
  • Delivery usually within ( 3 ) days