SKF TMFS 15 AXIAL LOCK NUT SOCKET ''DR X 98MM

TMFS socket

See technical information

References

SKF:TMFS 15
Rubix:184135B
EAN:7316570256680
brand logo

Technical specifications

Typenut outer diameter: 98 mm
See all Specifications

Product details : SKF TMFS 15 AXIAL LOCK NUT SOCKET ''DR X 98MM


SKF TMFS sockets are specially designed for the safe and efficient installation and removal of locking nuts. They facilitate bearing fitting operations on tapered seats or sleeves while protecting the components. They take up less space around the bearing than lug wrenches and allow for greater tightening force.

Features:
SKF TMFS socket wrenches enable precise tightening and loosening of clamping nuts in the KM, KMK, and KMF series. Their optimized profile minimizes the risk of damage to the notches or the shaft during operations. Unlike conventional lug wrenches, they require less space around the bearing, making them compatible with compact configurations. Additionally, their square drive (in inches) allows for use with power tools or torque wrenches, increasing the speed and safety of maintenance operations. The sockets transmit forces more effectively thanks to their four lugs, allowing for greater tightening torque without damaging the nuts.

Specifications:
- Compatibility: SKF KM, KMK, and KMF series nuts and standard slotted nuts (DIN 1804).
- Nut diameter range: 18 mm to 130 mm.
- Socket outer diameter: 22 mm to 143 mm.
- Socket working height: 45 mm to 80 mm.
- Standard inch (square) drive sizes: 3/8" (sizes 0 and 1), 1/2" (sizes 2–8), 3/4" (sizes 9–13), 1" (sizes 14–20).
- Hardened steel body for increased durability.
- Corrosion-resistant finish.
- Compact cylindrical design.
- 21 models available (TMFS 0 to TMFS 20).

Brand information:
SKF, founded in 1907 in Sweden, is a leading global player in the engineering and manufacturing of bearings, sealing systems, mechatronics, and related services. The group operates in 130 countries and has approximately 17,000 distributors. SKF stands out for its commitment to the reliability, performance, and durability of its products, while investing heavily in R&D.

Strengths

- Enables precise installation and removal of nuts without damaging the notches.
- Can be used in tight spaces thanks to their compact design.
- Compatible with torque wrenches and power tools for controlled tightening.
- High-strength materials for extended service life.
- SKF design ensures perfect compatibility with clamping nuts.

Applications

TMFS sockets are ideal for installing and removing clamping nuts in applications where space is limited, such as electric motors, transmissions, automated production lines, and rotating machinery. They are perfectly suited for industrial maintenance services, motor repair shops, machine manufacturers, and environments where precision and safety are essential. Their compatibility with power tools and torque wrenches enables efficient use in professional settings.

Technical specifications


Attributes
Typenut outer diameter: 98 mm
Modeltmfs 15
£ 248.60 excl. VAT
/ Each
£ 298.32 incl. VAT
  • Usually arrives within 14 working days