OPTIBELT PU TIMING BELT 6AT5/340


ALPHA TORQUE Endless Timing Belt

References
optibelt:6 AT5 / 340
rubix:100A2057
manufacturer :AT5 340 677ZA
ean:4014486061284
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length340 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 6AT5/340


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length340 mm
Belt width6 mm
Pitch5 mm
Number of teeth68
Height2.7 mm
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
  • Usually arrives within 14 working days