GATES DOUBLE PU TIMING BELT DL PU T5 1100 25


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 1100 25
rubix:105A5261
manufacturer :7762-81107
ean:5414465230691
brand logo
brand logo
Technical specifications
ProfileDL-T5
Primitive length1100 mm
Belt width25 mm
See all Specifications

Product details : GATES DOUBLE PU TIMING BELT DL PU T5 1100 25


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T5
Primitive length1100 mm
Belt width25 mm
Pitch5 mm
MaterialPolyurethane
Number of teeth220
Show UNSPSC/ECL@SS
£ 25.38 excl. VAT
/ Each
£ 30.46 incl. VAT
  • In stock: Next day delivery