References
Optibelt:K345 L 150
Rubix:266A0955
Manufacturer :1887983
EAN:4014486007244

Product details : OPTIBELT K345 L 150 1887983
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 34.5 '' |
| Belt width | 38.1 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 92 |
| Height | 3.6 mm |
| Primitive length (mm) | 876.3 mm |
Show UNSPSC/ECL@SS
£ 103.79 excl. VAT
/ Each
£ 124.55 incl. VAT
- Usually arrives within 14 working days
