References
Optibelt:K510 L 150
Rubix:266A0784
Manufacturer :1561635
EAN:4014486008067

Product details : OPTIBELT K510 L 150 1561635
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 51 '' |
| Belt width | 38.1 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 136 |
| Height | 3.6 mm |
| Primitive length (mm) | 1295.4 mm |
Show UNSPSC/ECL@SS
£ 138.18 excl. VAT
/ Each
£ 165.82 incl. VAT
- Usually arrives within 14 working days
