References
Gates:TP 150 XL 025
Rubix:106A0887
Manufacturer :92461109
EAN:5412571202953

Product details : GATES 92461109 TWIN POWER SYNCHRONOUS BELT TP-150-XL-025
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Strengths
• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Technical specifications
Attributes
| Profile | dxl |
|---|---|
| Primitive length | 15 '' |
| Belt width | 6.35 mm |
| Pitch | 5.08 mm |
| Material | rubber |
| Number of teeth | 75 |
| Height | 3.05 mm |
| Primitive length (mm) | 381 mm |
Show UNSPSC/ECL@SS
£ 17.97 excl. VAT
/ Each
£ 21.56 incl. VAT
- Usually arrives within 14 working days
