References
Optibelt:K540 L 100
Rubix:266A0787
Manufacturer :1957862
EAN:4014486008227

Product details : OPTIBELT K540 L 100 1957862
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 54 '' |
| Belt width | 25.4 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 144 |
| Height | 3.6 mm |
| Primitive length (mm) | 1371.6 mm |
Show UNSPSC/ECL@SS
£ 98.81 excl. VAT
/ Each
£ 118.57 incl. VAT
- Usually arrives within 14 working days
