References
Optibelt:12 T5 / 515
Rubix:266A3301
Manufacturer :1961738
EAN:4014486927405



Product details : OPTIBELT 12 T5 / 515 1961738
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Toothed flat belt made of polyurethane, metric Optibelt
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 515 mm |
| Belt width | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
- Usually arrives within 14 working days
