ANSELL 2500-111 ALPHATEC 2500 STD COVERALL HOOD MODEL 111 WHT SIZE XL


AlphaTec 2500 Standard Ultrasonically Welded Model 111

References
ansell:WH25W-00111-XL
rubix:80254703
manufacturer :WH25W-00111-05
brand logo
brand logo
Technical specifications
SizeXL
Main materialPolypropylene
See all Specifications

Product details : ANSELL 2500-111 ALPHATEC 2500 STD COVERALL HOOD MODEL 111 WHT SIZE XL


AlphaTec 2500 is a durable microporous polypropylene laminate which provides an excellent barrier to chemical spray and infective agents. This specialist fabric is also breathable to help ensure user comfort. The fabric’s physical strength and flexibility ensures protection and comfort even in the harshest environments.
Ultrasonically welded seams. Provides a strong liquid and particle barrier.

Suit features:
•  3 piece hood.
•  Elasticated wrists, waist and ankles.
•  2-way front zip with DST storm flap.
•  Finger loops.

Applications

  • Life Sciences.
  • Chemical.
  • Industrial.
  • Law Enforcement.
  • Nuclear.

Technical specifications


Attributes
SizeXL
Main materialPolypropylene
ColourWhite
Material Microporous polypropylene laminate non-woven
Show UNSPSC/ECL@SS
£ 10.51 excl. VAT
/ Each
£ 12.61 incl. VAT
  • Usually arrives within 14 working days