GISS 861578 POLYPROP DISPOSABLE COVERALL WITHOUT HOOD WHITE SIZE XXL
Disposable polypropylene coverall with hood
See technical informationSee documentsReferences
GISS:861578
Rubix:200A3763
EAN:3660338163449

Documents
Product details : GISS 861578 POLYPROP DISPOSABLE COVERALL WITHOUT HOOD WHITE SIZE XXL
40 g/m² polypropylene non-woven coverall, available in white and dark blue, and in collar version or latex-free elasticated hood
All models have zip closing and latex-free elasticated wrists, waist and ankles
Individual bag
Strengths
The solution for protection against dirt or minor hazards
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | polypropylene |
| Colour | white |
| Category | 1 |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
- In stock: Next day delivery
