MECALINE 858628 DISTRIBUTION BLOCK SINGLE 2X G3/8IN / 2 X G1/4IN


ALUMINIUM SINGLE DISTRIBUTION MANIFOLD

References
mecaline:858628
rubix:214A5413
ean:3660338136986
DISTRIBUTION BLOCK SINGLE   2 X 3/8 - G / 2 X 1/4 - G
brand logo
Technical specifications
Materialaluminium
Connection 12 x g3/8
See all Specifications

Product details : MECALINE 858628 DISTRIBUTION BLOCK SINGLE 2X G3/8IN / 2 X G1/4IN


Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 12 x g3/8
Connection 22 x g1/4
Show UNSPSC/ECL@SS
£ 21.79 excl. VAT
/ Each
£ 26.15 incl. VAT
  • Usually arrives within 14 working days