MECALINE 858993 DISTRIBUTION BLOCK DOUBLE 2 X G1/2IN / 5 X G3/8IN


ALUMINIUM DOUBLE DISTRIBUTION MANIFOLD

References
mecaline:858993
rubix:216A3024
ean:3660338140495
DISTRIBUTION BLOCK DOUBLE   2 X 1/2 - G / 5 X 3/8 - G
brand logo
Technical specifications
Materialaluminium
Connection 12 x g1/2
See all Specifications

Product details : MECALINE 858993 DISTRIBUTION BLOCK DOUBLE 2 X G1/2IN / 5 X G3/8IN


Double sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets, up to 2X6 outlets). Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 12 x g1/2
Connection 25 x g3/8
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ Each
£ 85.80 incl. VAT
  • Usually arrives within 14 working days