MECALINE 858991 DISTRIBUTION BLOCK DOUBLE 2 X G1/2IN / 3 X G3/8IN
ALUMINIUM DOUBLE DISTRIBUTION MANIFOLD
See technical informationSee documentsReferences
Mecaline:858991
Rubix:216A3022
EAN:3660338140471
Documents
Product details : MECALINE 858991 DISTRIBUTION BLOCK DOUBLE 2 X G1/2IN / 3 X G3/8IN
Double sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets, up to 2X6 outlets). Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | 2 x g1/2 |
Show UNSPSC/ECL@SS
£ 52.94 excl. VAT
/ Each
£ 63.53 incl. VAT
- In stock: Next day delivery

