DYMO RHINO 12MM WHITE ON BLUE VINYL TAPE (1805243)

Dymo Label Printer Tape

See technical informationSee documents

References

Dymo:1805243
Rubix:2583210
brand logo

Technical specifications

Width12 mm
Length5.5 m
Materialvinyl
See all Specifications

Documents

Product details : DYMO RHINO 12MM WHITE ON BLUE VINYL TAPE (1805243)


DYMO® Industrial labels are tough - jobsite tested and UL recognized. Thermal transfer printing means labels won't smudge, smear or fade. Choose up to a 24 mm label width in a broad assortment of materials and colours that meet OSHA, ANSI, and ISO standards. All DYMO® Industrial labels are distributed from an easy-to-load cartridge, and with a split-back design, peeling and applying is quick and easy. DYMO® Industrial labels help you get labelling jobs done fast, and done right - the first time.

Strengths

Easy-to-peel split back design makes applying labels quick and easy
Fits all Dymo label manager 210D, 210D kit, 280, PnP, 360D, 420P, 450D, wireless PnP, 500TS, label writer 450 Duo, rhino industrial 4200,5200,6000, rhino industrial 4200 case kit, rhino industrial 5200 or 6000 hard case kit
Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more - so labels won't curl or fall off
Thermal transfer printing technology label text won't smudge, smear, or fade
IND vinyl label that measures 1/2 in. x 18 in. (12 mm x 5 m)

Applications

Ideal for cable and wiring applications

Technical specifications


Attributes
Width12 mm
Length5.5 m
Materialvinyl
Thickness0.178 mm
Colourblue
£ 33.41 excl. VAT
/ Each
£ 40.09 incl. VAT
  • Usually arrives within 14 working days