SPARTEX 886649 DOUBLE SIDED TAPE/PVC, 19MM WIDE, 50M ROLL
Double-sided vinyl tape
See technical informationSee documentsReferences
Superseded Ref:633581
Spartex:886649
Rubix:256A6157
EAN:3660338400544


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | pvc (film), acrylic (adhesive), poly coated paper release (liner) |
Documents
Product details : SPARTEX 886649 DOUBLE SIDED TAPE/PVC, 19MM WIDE, 50M ROLL
High performance double-sided tape based on a PVC film. The tape is coated on both sided with an aggressive, acrylic based adhesive, white coloured, polycoated paper release liner.
Strengths
Bonding, splicing, laminating and product assembly applications. Service temperature: ‐30°C to +70°C. Suitable for rough surfaces. Suitable for low surface energy substrates. Good plasticizers resistance. High adhesion. Relative good solvent resistance.
Applications
Suitable for use in automobiles and furniture manufacturing and also for fixed car mirror without heat. Bonds Mirrors. Trim attachment. Point of sale assembly. Bonds rubber profiles and weather strips. Bonds a wide variety of similar and dissimilar substrates.
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | pvc (film), acrylic (adhesive), poly coated paper release (liner) |
| Thickness | 0.24 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- In stock: Next day delivery