References
Teroson:VR 5080 25M
Rubix:80176369
Manufacturer :801959
EAN:5010266408019



Documents
Product details : TEROSON VR 5080 SILVER DUCT TAPE 25M 801959
Teroson® VR 5080 is a multi-purpose high-strength adhesive tape for emergency repairs. It is ideal for temporarily repairing, reinforcing, fixing, sealing or protecting parts. The product adheres to any dry, oil- and dust-free surface and exhibits water resistance and temperature resistance. It is suitable for indoor and outdoor applications.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 25 m |
| Material | synthetic rubber |
| Thickness | 0.226 mm |
| Colour | grey |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Usually arrives within 14 working days