TESA 62932 DOUBLE SIDED PE FOAM TAPE 50MX19MM BLACK
Tesa® 62932 Double-sided PE Foam Tape
See technical informationReferences
Tesa:62932 50M 19MM BLACK
Rubix:269A3640
Manufacturer :62932-00001-00
EAN:4042448880796

Product details : TESA 62932 DOUBLE SIDED PE FOAM TAPE 50MX19MM BLACK
tesa® 62932 foam tape offers an excellent long term adhesive performance for demanding constructive applications where there is a small design gap.
tesa® 62932 offers the following benefits:
* Thin foam backing allows to implement a small design gap
* High immediate bonding strength for fast and reliable assembly even at low pressure
* Conformable foam backing compensates for design tolerances or uneven surfaces
* High ultimate adhesive strength for secure bonding performance
* Very good humidity resistance
* Shock absorption during transport and in daily use
tesa® 62932 offers the following benefits:
* Thin foam backing allows to implement a small design gap
* High immediate bonding strength for fast and reliable assembly even at low pressure
* Conformable foam backing compensates for design tolerances or uneven surfaces
* High ultimate adhesive strength for secure bonding performance
* Very good humidity resistance
* Shock absorption during transport and in daily use
Applications
* Decorative aluminium cover screens on brown goods
* Doorhandles in kitchen furniture
* Moulded decorative profiles for refrigerators or freezers
* Glass and mirror panels
* Doorhandles in kitchen furniture
* Moulded decorative profiles for refrigerators or freezers
* Glass and mirror panels
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | pe foam |
| Thickness | 0.5 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
- Usually arrives within 14 working days
