References
SMC:AFF40-F04D-D
Rubix:265A1089
Manufacturer :02075007
Documents
Product details : SMC AFF40-F04D-D
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more).
Improved water separation efficiency extends the service life of
filter elements
Rc, NPT or G(PF) type threads
Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more).
Improved water separation efficiency extends the service life of
filter elements
Rc, NPT or G(PF) type threads
Technical specifications
Attributes
| Threading diameter (inch) | g1/2 '' |
|---|---|
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 135.05 excl. VAT
/ Each
£ 162.06 incl. VAT
- Delivery usually within ( 4 ) days
