RUST-OLEUM 7354.2.5 COMBICOLOUR 7354 YELLOW ORANGE TIN 2.5L
Combicolor ® Original
See technical informationSee documentsReferences
Rust-Oleum:7354.2.5
Rubix:1255340
EAN:8715743012891

Documents
Product details : RUST-OLEUM 7354.2.5 COMBICOLOUR 7354 YELLOW ORANGE TIN 2.5L
Combicolor ® Original-metal protection system in one layer. High performance metal protection, can be applied directly to rust.
Strengths
and finishing coat in a single product. Covers one layer. Excellent stretch.
Applications
Single coat metal protection system. Can be applied directly to adherent rust, unpaved metal and wood.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x160x157 mm |
|---|---|
| Logistic Weight | 3046 g |
| Volume | 2500 ml |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 65.96 excl. VAT
/ Each
£ 79.15 incl. VAT
- Usually arrives within 14 working days
Colour
orange
