RUST-OLEUM 7337.0.4 COMBICOLOR MOSS GREEN 400ML
Combicolor® Original
See technical informationSee documentsReferences
Rust-Oleum:7337.0.4
Rubix:2587463
EAN:8715743013232






Documents
Product details : RUST-OLEUM 7337.0.4 COMBICOLOR MOSS GREEN 400ML
Combicolor® Original – Single-layer metal protection system. High performance metal protection, can be applied directly to adherent rust.
Strengths
Primer and finishing coat in a single product. Covers one layer. Excellent stretch.
Applications
Single-coat metal protection system. Can be applied directly to adherent rust, unpaved metal and wood.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x252 mm |
|---|---|
| Logistic Weight | 398 g |
| Volume | 400 ml |
| Colour | green |
| Drying time | 360 min |
| Corrosion Resistance | yes |
| Capacity | 3 m² |
Show UNSPSC/ECL@SS
£ 10.69 excl. VAT
/ Each
£ 12.83 incl. VAT
- Usually arrives within 14 working days
