References
Draper:04763
Rubix:381A6338
Manufacturer :04763
EAN:5059482053313



Product details : DRAPER 04763 4X3M - 140GSM TARPAULIN
Manufactured from 140gsm polyethylene weave, this 4 x 3m tarpaulin has reinforced corners. Tear-proof and waterproof, it has a UV filter applied to both sides to prolong life and durability and has been mould and mildew proofed. The tarpaulin has reinforced, roped hems and aluminium eyelets placed at one-metre intervals and in each corner. It is perfect for use in the garden, garage, workshop or boatyard and on the farm.
Technical specifications
Attributes
| Length | 4 m |
|---|---|
| Width | 3 m |
| Thickness | 0.18 mm |
| Material | polyethylene weave |
| Use | tarpaulin for covering items (garden, garage, workshop or boatyard; also for use on the farm). |
Show UNSPSC/ECL@SS
£ 17.35 excl. VAT
/ Each
£ 20.82 incl. VAT
- Delivery usually within ( 7 ) days
