References
Edding:8750-GRN
Rubix:247A7126
Manufacturer :4-8750004
Product details : EDDING 8750 INDUSTRY PAINT MARKER GREEN PK10
In environments where engines roar and heavy machinery dominates, clean surfaces are a luxury. The edding 8750 industry paint marker is built to perform where others fail—delivering bold, highly permanent marks even on oily, greasy, dusty, or dark surfaces common in metalworking, automotive, and heavy industry.
High-performance ink: Resistant to water, wear, salt, solvents, and temperatures up to 300 °C—ideal for marking under extreme conditions.
Exceptional visibility: Bright, ultra-opaque colours stand out clearly on dark and rough surfaces.
Reliable precision: 2–4 mm round nib ensures consistent, controlled application.
Built to last: Durable aluminium barrel and replaceable nibs (edding 750) for extended tool life.
Whether you're marking steel beams, engine parts, or industrial piping, the edding 8750 is your go-to solution for uncompromising performance in the field.
Built for harsh environments, this marker delivers highly permanent, heat-resistant marks on oily, dusty, and dark surfaces. Its ultra-opaque ink withstands water, wear, salt, and temperatures up to 300 °C—ideal for metal, oil, and heavy industry applications.
Strengths
Highly permanent ink for marking oily, dusty, and dark surfaces.
Heat-resistant up to 300 °C, ideal for extreme environments.
Waterproof, wear- and saltwater-resistant for long-lasting visibility.
2–4 mm round nib for controlled, bold application.
Durable aluminium barrel with replaceable nibs for extended use.
Applications
Paint marker for writing on dusty, slightly oily surfaces, tyres, metal, glass and wood.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Tip size | 4 mm |
Show UNSPSC/ECL@SS
£ 33.91 excl. VAT
/ Each
£ 40.69 incl. VAT
- Usually arrives within 14 working days

