AMBERSIL TOUGH WIPES HIGH ABSORBENCY CLEANING (100) 30767

Ambersil Tough Absorbency Cleaning Wipes

See technical informationSee documents

References

Ambersil:30767
Rubix:2579872
brand logo

Technical specifications

Packaging1 bucket

Documents

Product details : AMBERSIL TOUGH WIPES HIGH ABSORBENCY CLEANING (100) 30767


Super high absorbency hand wipes over layered with an effective polymer web to give all the cleaning power of pumice without the scratching. Industrial strength, hand cleaning wipes that are capable of removing oil, grease, paint, ink and adhesives. The textured side will gently but efficiently remove all ingrained contamination. The smooth side of the wipe will effectively retain contamination and will prevent re-soiling of the hands. Tough Wipes are impregnated with an effective cleaning and conditioning solution designed to be gentle on hands but tough on contamination. Therefore they can assist in the prevention of skin disorders such as occupational dermatitis leaving hands clean and dry in one application all without the use of water, soap and towels

Strengths

Non-hazardous to user or environment
High absorbency – contamination stays on wipe
Textured material improves cleaning power
Does not contain Parabans
Effective against common bacteria and viruses such as Weil’s Disease, MRSA, Salmonella, Listeria and E. Coli
Tested and conforms with the requirements of BS 12054 and BS 1276

Applications

Hand cleaning
Removing difficult contaminants, such as adhesive, gasket residue, bitumen, silicone, ink, oil, grease, lubricants, paint
Mobile or remote applications, such as service engineers
General component or plant cleaning

Technical specifications


Attributes
Packaging1 bucket
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
  • In stock: Next day delivery