WIPE B DEGREASING WET WIPES BUCKET 400 SHEET 200MM X 350MM
WIPE B DEGREASING WET WIPES BUCKET 400 SHEET 200MM X 350MM
See technical informationReferences
Ecospill:IMSWIPEB
Rubix:420A0206
Manufacturer :IMSWIPEB

Product details : WIPE B DEGREASING WET WIPES BUCKET 400 SHEET 200MM X 350MM
WIPEB is a specialist low lint non-woven wiper saturated with safe chemicals, ideally suited to remove grease, grime and light oil deposits from metal and composites.
Part of the IMS (Inventory Managed Services) range.
Part of the IMS (Inventory Managed Services) range.
Technical specifications
Attributes
| Packaging | 400 sheet/bucket |
|---|---|
| Colour | white |
| Type | degreasing wet wipes |
| Length | 350 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 57.23 excl. VAT
/ Each
£ 68.68 incl. VAT
- Delivery usually within ( 7 ) days
