References
Draper:12438
Rubix:390A3524
Manufacturer :12438





Product details : DRAPER 12438 HARD GRAFT PLUMBERS WIPES 80PCS
These Hard Graft plumber's wipes are heavy duty and capable of scrubbing on the job. Each wipe has a medium-abrasive texture for tough stains on one side and a smooth side for wiping hands and surfaces. Designed to remove paint, oil, silicone, PU foam, copper pipe residue, adhesives and more. Dermatologically tested and infused with aloe vera to help keep hands soft and moisturised. Antibacterial and dermatologically directive compliant to EN1276. 80 wipes per pack. Sheet size 200 x 200mm.
Technical specifications
Attributes
| Packaging | tub of 80 (80 wipes per pack) |
|---|---|
| Colour | amber |
| Type | plumber's wipes |
| Material | cloth / tissue tape |
| Length | 200 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 11.58 excl. VAT
/ Each
£ 13.90 incl. VAT
- Delivery usually within ( 7 ) days
