References
SMC:AMC510-06BD
Rubix:122A0865

Product details : SMC AMC510-06BD EXHAUST CLEANER
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 121x207x102 mm |
|---|---|
| Logistic Weight | 500 g |
| Type | purifier |
Show UNSPSC/ECL@SS
£ 122.57 excl. VAT
/ Each
£ 147.08 incl. VAT
- Delivery usually within ( 19 ) days