MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 44.5R


High Visibility bib overall

References
rubix:378A5172
ean:5711074304172
American overall Gosford 15969-948-14010 / 82C60
brand logo
Technical specifications
ColourOrange
Size82-60
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 44.5R


brand logo

Technical specifications


Attributes
Logistic Weight1160 g
ColourOrange
Size82-60
Class EN204712
Main materialPolyester
Grammage285 g/m²
Secondary colourNavy
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days