PROGARM 9155 UNLINED WATERPROOF DUNGAREE HV YELLOW/NAVY
Colour | yellow |
---|---|
Size | xl |
Class EN20471 | 1 |
Colour | yellow |
---|---|
Size | xl |
Class EN20471 | 1 |
Main material | other |
Grammage | 250 g/m² |
Material | progarm vxs+ inherent woven weave |
Usually arrives within 14 working days