Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility bib overall
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY 3XL
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY 3XL
HI-VIS WINTER TROUSER WITH KNEEPAD POCKET
References
mascot:
19090-449-22210-3XL
rubix:
259A0756
ean:
5711074870165
Technical specifications
Colour
navy
Size
3xl
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY 3XL
Technical specifications
Attributes
Colour
navy
Size
3xl
Class EN20471
2
Main material
polyester
Grammage
210
g/m²
Secondary colour
red
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.69
excl. VAT
/
Each
£
268.43
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV ORG/D'NAVY L
HELLYHAN 70570_260-XL ALTA RAIN BIB HV ORANGE XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 36.5R
PROGARM WT240M GORE-TEX WPR TROUSERS HV ORANGE XL R
LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB & BRACE ORANGE S
HELLYHAN 70570_260-S ALTA RAIN BIB HV ORANGE S
MASCOT 19569 ACCELERATE SAFE BIB & BRACE W/K PCTS HV ORG/DANTH 46.5T
HELLYHAN 70596_369-L ALNA 2.0 RAIN BIB YELLOW/EBONY L
LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB&BRACE YELLOW 2XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 38.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 30.5R
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 32.5R
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 28.5R
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 50.5R
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY M